Shop All Paper Towel Dispensers
San Jamar
Towel Dispenser, Lever Roll, Classic, Blue
Mfr # T1100TBL
Zoro # G2327853
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Lever
- Paper Towel Type Roll
- Dispenser Material Plastic
- Color Arctic Blue
- Category Type Paper Towel Roll Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # T1100TBL
- Zoro # G2327853
- UPC # 759376135006
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Towel Dispenser,Lever Roll,Classic,Blue |
Dispenser Operation | Lever |
Paper Towel Type | Roll |
Dispenser Material | Plastic |
Color | Arctic Blue |
Category Type | Paper Towel Roll Dispenser |
Material | Plastic |
Dispenser Color | Arctic Blue |
Description
Towel Dispenser,Lever Roll,Classic,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, White, Plastic (42375)
- NOBLES/TENNANT SQUEEGEE SET - URETHANE, FITS TENNANT (222429)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 12 PK (1080)
- FROST Standard Toilet Tissue Holder, Chrome (146)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blk (T1100TBK)
- SAN JAMAR Adjustable Center Pull Towel Dispenser, 10.75 x 10.25 x 13.25, Black Pearl (T420TBK)
- SAN JAMAR Metal Front Cabinet Towel, Combo, Chrome (T1905XC)
- SAN JAMAR Towel Dispenser, Hands-Free, Summit, SS Lk (T7470SS)
- SAN JAMAR Simplicity Mechanical Roll Dispenser, 12.375x9.5x14.625, Black (T7490TBK)
- SAN JAMAR C-Fold/Multifold, Stainless Steel (T1900SS)
- KIMBERLY-CLARK PROFESSIONAL Mod Stainless Steel Recessed Dispenser Housing, 11.13 x 4 x 15.37 (31501)
- San Jamar Paper Towel Dispensers