Shop All Paper Towel Dispensers
San Jamar
Towel Dispenser, Lever Roll, Classic, Blk
Mfr # T1100TBK
Zoro # G2327810
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dispenser Operation Lever
- Paper Towel Type Roll
- Dispenser Material Plastic
- Color Black Pearl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # T1100TBK
- Zoro # G2327810
- UPC # 759376134900
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Promotion Restriction | Not eligible for promotion |
Item | Towel Dispenser,Lever Roll,Classic,Blk |
Dispenser Operation | Lever |
Paper Towel Type | Roll |
Dispenser Material | Plastic |
Color | Black Pearl |
Material | Plastic |
Category Type | Paper Towel Roll Dispenser |
Dispenser Color | Black Pearl |
Description
Towel Dispenser,Lever Roll,Classic,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, 16x100, 4Mil, Clear (C164)
- BOULDER CLEAN BOULDER Valencia Orange Dishwashing Liquid (NEW-DISH-V-28-6CS)
- SPILLTECH Sorbents, 19 gal, 15 in x 100 ft, Oil, White, Polypropylene (WRF100H-BX)
- R3 REDISTRIBUTION 32 Oz Fresh Clean Scent Clean Shower Daily Shower Clean (R3310490)
- SAN JAMAR Tear-N-Dry Touchless Roll Towel Dispenser, Black/Silver (T1370BKSS)
- SAN JAMAR Element Lever Roll Towel Dispenser, Classic, 12.5 x 8.5 x 12.75, Black Pearl (T950TBK)
- SAN JAMAR CFold/Multifold Roll, Towel Dispenser, Chr (T1950XC)
- SAN JAMAR Smart System w/iQ Sensor Towel Dispenser, 11.75x9x15.5, Black Pearl (SAN T1400TBK)
- SAN JAMAR Simplicity Mechanical Roll Dispenser, 12.375x9.5x14.625, Black (T7490TBK)
- SAN JAMAR Folded Towel Dispenser, 18" x 11-3/4" x 16-1/4" (T1790TBKGR)
- BOBRICK Paper Towel Dispenser (72860)
- San Jamar Paper Towel Dispensers