Shop All Paper Towel Dispensers
This Product is Discontinued
San Jamar
Towel Dispenser, Lever Roll, Classic, Black (Discontinued)
Mfr # T950TBK
Zoro # G4431336
This Product is Discontinued
Key Features
- Dispenser Operation Lever
- Paper Towel Type Roll
- Dispenser Material Plastic
- Color Black Pearl
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # T950TBK
- Zoro # G4431336
- UPC # 759376119020
- Country of Origin China
- Category Paper Towel Dispensers
Details
Item | Towel Dispenser,Lever Roll,Classic,Black |
Dispenser Operation | Lever |
Paper Towel Type | Roll |
Dispenser Material | Plastic |
Color | Black Pearl |
Material | Plastic |
Category Type | Paper Towel Roll Dispenser |
Dispenser Color | Black Pearl |
Description
Towel Dispenser,Lever Roll,Classic,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.