Shop All Paper Towel Dispensers
San Jamar
Towel Dispenser, Hands-Free, Summit, SS Lk
Mfr # T7470SS
Zoro # G2329177
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel Look
- Automatic/Manual Automatic
- Hands Free Yes
- Category Type Paper Towel Roll Dispenser
- Dispenser Color Stainless Steel Look
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # T7470SS
- Zoro # G2329177
- UPC # 759376211304
- Country of Origin China
- Category Paper Towel Dispensers
Details
Item | Towel Dispenser,Hands-Free,Summit,SS Lk |
Color | Stainless Steel Look |
Automatic/Manual | Automatic |
Hands Free | Yes |
Category Type | Paper Towel Roll Dispenser |
Dispenser Color | Stainless Steel Look |
Description
Towel Dispenser,Hands-Free,Summit,SS Lk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 20 PK (16620)
- NUSTEEL 9 qt Waste Basket Brushed Finish (TG8BH)
- GENUINE JOE 45 gal Trash Bags, L, 0.39 mm, Translucent, 250 PK (GJO70013)
- GOJO Scrubbing Towels, White, Canister, 10.50" x 13", 72 PK (GOJ639606CT)
- SAN JAMAR Dispenser, Mini Ultra Fold (SAN T1750TBKRD)
- SAN JAMAR Tear-N-Dry Touchless Roll Towel Dispenser, Black/Silver (T1370BKSS)
- SAN JAMAR DISPENSER, TEAR/DRY, BK (SJMT8000TBK)
- SAN JAMAR C-Fold/Multifold, Stainless Steel (T1900SS)
- SAN JAMAR Simplicity Mechanical Roll Dispenser, 12.375x9.5x14.625, Black (T7490TBK)
- SAN JAMAR True Fold Towel Dispenser, White (SJMT1905WH)
- NITTANY PAPER MILLS NP-6800WC PE 7.5 in. Control Roll Towel NP, White (NP-6800WC (PE))
- San Jamar Paper Towel Dispensers