Shop All Paper Towel Dispensers
San Jamar
Towel Dispenser, Fusion Multifold/C-Fold, Blue
Mfr # T1755TBL
Zoro # G2330172
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold
- Dispenser Material Plastic
- Automatic/Manual Manual
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # T1755TBL
- Zoro # G2330172
- UPC # 759376119044
- Country of Origin China
- Category Paper Towel Dispensers
Details
Item | Towel Disp,Fusion Multifold/C-Fold,Blue |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold |
Dispenser Material | Plastic |
Automatic/Manual | Manual |
Material | Plastic |
Hands Free | Yes |
Category Type | Folded Paper Towel Dispenser |
Dispenser Color | Clear (Lens); Aluminum (Housing) |
Description
Towel Disp,Fusion Multifold/C-Fold,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS 35" Blue flagged floor brush, brace, 60" bolt-on handle (2138-CS-X)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (77546/29386)
- BETCO BioActive Solutions Drain and Trap Treatment, Ocean Scent, 1 gal Bottle, 4PK (26000400)
- PUFFS 2 Ply Facial Tissue, 180 Sheets (PGC 87615)
- SAN JAMAR Dispenser, Roll Towel, Black (SAN T990TBK)
- SAN JAMAR Twl Dispenser, Hands-Free, Summit, Wht/Clr (T7470WHCL)
- SAN JAMAR Smart System w/iQ Sensor Towel Dispenser, 11.75x9x15.5, Black Pearl (SAN T1400TBK)
- SAN JAMAR Tear-N-Dry Essence Touchless Towel Dispenser, Black Pearl (SAN T8090TBK)
- SAN JAMAR Dispenser, Towel , Auto, Iq Sensor (T1490TBK)
- SAN JAMAR Hands-Free Towel Dispenser, Black SS (T7470BKSS)
- SAN JAMAR Oceans Smart Essence ElecTowel Dispenser, 14.4hx11.8wx9.1d, Bk, Plastic (SAN T8490TBK)
- San Jamar Paper Towel Dispensers