Shop All Paper Towel Dispensers
San Jamar
Towel Disp, True Fold, C-Fold/Multifld, Wt
Mfr # T1905WH
Zoro # G2329971
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold
- Dispenser Material Metal, Plastic
- Color White
- Automatic/Manual Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # T1905WH
- Zoro # G2329971
- UPC # 759376100523
- Country of Origin Taiwan, Province of China
- Category Paper Towel Dispensers
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold |
Dispenser Material | Metal, Plastic |
Color | White |
Automatic/Manual | Manual |
Category Type | Folded Paper Towel Dispenser |
Hands Free | Yes |
Material | Metal, Plastic |
Dispenser Color | White |
Description
Towel Disp,True Fold,C-Fold/Multifld,Wt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Vacuum Hose, 1-1/2 x 15 ft, Clear, Urethane (90684)
- TOUGH GUY 8" Swivel Tile and Grout Brush, Blue Handle (3CPH2)
- VIKAN VIKAN Red 10" Polypropylene Bench Squeegee, Width: 9.84" (77114)
- CROSSOVER Front Load Washer, 3.4 cu. ft. Capacity (WASHER STAND ALONE)
- SAN JAMAR Ultrafold Multifold/C-Fold Towel Dispenser, Oceans, 11.75 x 6.25 x 18, Transparent Black Pearl (T1790TBK)
- SAN JAMAR Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black (T1390TBK)
- SAN JAMAR Towel Dispenser, Fusion Multifold/C-Fold, Black (T1755TBK)
- SAN JAMAR Tear-N-Dry Essence Auto Dispenser, Classic, Black, 11.75x9-1/8x14-7/16 (T8000TBK)
- SAN JAMAR C-Fold/Multifold, Stainless Steel (T1900SS)
- SAN JAMAR CFold/Multifold Roll, Towel Dispenser, Chr (T1950XC)
- GEORGIA-PACIFIC enMotion® 10” Automated Touchless Paper Towel Dispenser, White (59407A)
- San Jamar Paper Towel Dispensers