Shop All Toilet Paper Dispensers & Holders
San Jamar
Toilet Tissue Dispenser, Vertical, Black
Mfr # R3590TBKGR
Zoro # G2501122
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Color Black
- Dispenser Width 8.75 in
- Dispenser Depth 3.91 in
- Dispenser Height 2.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # R3590TBKGR
- Zoro # G2501122
- UPC # 759376134306
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 8.75 in |
Dispenser Depth | 3.91 in |
Dispenser Height | 2.06 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Color | Black |
Description
Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. PINK (1124-PK)
- H.G. MAYBECK CO HG Maybeck Hamper Basket Liner, 200 Denier Nylon, 8 Bushel, White (HBL8NL20)
- 2XL 2XL, Gym Wipes Professional, 6 X 8, Unscented, 4PK (L38)
- HOOVER Type H Canister Vacuum Cleaner Bag, 3 PK (4010009H)
- SAN JAMAR Dispnsr, Jbt, Single 9", Classic, Black (R2000TBK)
- SAN JAMAR Quantum 12"-13" JBT Dispenser, Classic, 22 x 5 7/8 x 16.5, Black Pearl (R6500TBK)
- SAN JAMAR Bath Tissue Dispenser, Jumbo, 19"x5-1/4"x12", BK/Pearl (SJMR4000TBK)
- SAN JAMAR Waffle Key For Oceans Dispensers (N16)
- SAN JAMAR VersaTwin Tissue Dispenser, 8 x 5.75 x 12.75, Transparent Black Pearl (R3600TBK)
- SAN JAMAR Twin 9" Jbt, 3.25 Core Stainless (R4070SS)
- PLUMB SHOP BRASSCRAFT MP CHR ToilPaper Roller (250-695)
- San Jamar Toilet Paper Dispensers & Holders