Shop All Toilet Paper Dispensers & Holders
San Jamar
Toilet Tissue Dispenser, Horiz/Vert, Black
Mfr # R3600TBKGR
Zoro # G0687359
product price: $35.35
/ea
Sold in multiples of 6 for $212.10
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$212.10
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Color Black
- Dispenser Depth 4.1 in
- Dispenser Height 6.7 in
- Dispenser Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # R3600TBKGR
- Zoro # G0687359
- UPC # 759376121603
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 4.1 in |
Dispenser Height | 6.7 in |
Dispenser Width | 3 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Color | Black |
Description
Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EWBANK Ewbank FP1000 Floor Polisher & Vacuums (FP1000)
- JANITIZED Shop-Vacuum 90672, PK2 (90672)
- COLGATE-PALMOLIVE Palmolive Ultra Strength Citrus Scent Liquid Dish Soap 20 oz (US04268A)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 5 gal., Pail (PC-189B-5)
- SAN JAMAR Key fr Metal Bath Tissue Dispensers T800/T1905/T1900/T1950/T1800/R1500 (SAN N13EZ)
- SAN JAMAR Bath Tissue Dispenser, Jumbo, 19"x5-1/4"x12", BK/Pearl (SJMR4000TBK)
- SAN JAMAR Single Jumbo Jumbo Single Roll, Tissue Dispense, 9", Bk (R2090TBK)
- SAN JAMAR Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome (SJMR200XC)
- SAN JAMAR Dispenser - Toilet Paper (R2000TBK)
- SAN JAMAR Single 12" JBT Bath Tissue Dispenser, 1 Roll, 12.9x5-5/8x14-7/8, Black (SAN R6000TBK)
- KIMBERLY-CLARK PROFESSIONAL Coreless Twin Toilet Paper Dispenser HighCap 20x6x11 BLK (09608)
- San Jamar Toilet Paper Dispensers & Holders