Shop All Toilet Paper Dispensers & Holders
San Jamar
Toilet Paper Dispenser, Single, 9", Jumbo
Mfr # SAN R2000TBK
Zoro # G4431099
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Roll Capacity Single Roll
- Dispenser Material Plastic
- Color Transparent Black Pearl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SAN R2000TBK
- Zoro # G4431099
- UPC # 759376121108
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 9" |
Depth | 5.63" |
Height | 12" |
Width | 10.25" |
Dispenser Width | 7.5 in |
Dispenser Depth | 2.78 in |
Dispenser Height | 1.97 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Roll Capacity | Single Roll |
Dispenser Material | Plastic |
Color | Transparent Black Pearl |
Includes | (1) Key |
Features | Single 9" JBT Classic Style—Classic smooth style. |
Capacity | Holds One 9" Roll with 3.25" Core Diameter |
Description
Toilet Paper Dispenser,Single,9 In.,Jumbo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bx-Toilet Tissue Disp, Zamac (508-320000)
- KLEENEX 2 Ply Facial Tissue, 95 Sheets (21270)
- FEDPRO Tub O Towels Carpet Wipes, 40PK (FPRTW40CP)
- CLR Brilliant Bath Lavender Scent Foaming Cleaner 26 oz Liquid (BB26-6-LV)
- SAN JAMAR Dispenser - Toilet Paper (R2000TBK)
- SAN JAMAR Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome (SJMR200XC)
- SAN JAMAR Locking Toilet, Tissue Dispenser, Chrome (R200XC)
- SAN JAMAR Twin 9" JBT Toilet Tissue Dispenser, Oceans, 19 x 5 1/4 x 12, Black Pearl (R4090TBK)
- SAN JAMAR Roll Towel Dispenser, 12-2/5"Wx9-1/2"Lx14-3/5"H, Black (SJMR3600TBK)
- SAN JAMAR Twin 9" Jbt, 3.25 Core Black Stainless (R4070BKSS)
- GEORGIA-PACIFIC Mini Twin Centerpull Tissue Dispenser (56516)
- San Jamar Toilet Paper Dispensers & Holders