Shop All Paper Towel Dispensers
San Jamar
Tear-N-Dry Touchless Roll Towel Dispenser, Black/Silver
Mfr # T1370BKSS
Zoro # G0059153
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Electronic Roll
- Dispenser Material Plastic
- Automatic/Manual Automatic
- Material Plastic
- Category Type Paper Towel Roll Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # T1370BKSS
- Zoro # G0059153
- UPC # 759376205730
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Height | 12.5" |
Depth | 10" |
Width | 16.75" |
For Roll Size | 8" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Electronic Roll |
Dispenser Material | Plastic |
Color | Black/Silver |
Automatic/Manual | Automatic |
Material | Plastic |
Category Type | Paper Towel Roll Dispenser |
Hands Free | Yes |
Type | Roll Towel Dispenser |
Dispenser Color | Stainless Steel Look |
Capacity | One Roll |
First Aid ANSI Kit Type | II |
Description
Tear-N-Dry Touchless Roll Towel Dispenser, First Aid ANSI Kit Type II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD 1,200 mL Personal Soaps Cartridge, 4 PK (PGC 47434)
- ETTORE Wipe 'n Dry Floor Squeegee, Steel Gray (ETO1636)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 170 Sheets, White, 30 PK (GJO24085)
- GEN Countertop Folded Towel Dispenser, 10.63" x 7.28" x 4.53", Black (AH52010)
- SAN JAMAR Summit Senso Dispenser, Black/Silver (T1470BKSS)
- SAN JAMAR Towel Dispenser, Fusion Multifold/C-Fold, Blue (T1755TBL)
- SAN JAMAR Twl Dispenser, Hands-Free, Summit, Wht/Clr (T7470WHCL)
- SAN JAMAR Key, Paper Towel Dispenser For - Part# Sjn13Ez (SJN13EZ)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Wht (T1100WH)
- SAN JAMAR Towel Dispenser, Fusion Multifold/C-Fold, Black (T1755TBK)
- SAN JAMAR Towel Dispenser, Hands-Free, Classic, Black (T7400TBK)
- San Jamar Paper Towel Dispensers