Shop All Paper Towel Dispensers
San Jamar
Tear-N-Dry Essence Touchless Towel Dispenser, Black Pearl
Mfr # SAN T8090TBK
Zoro # G4057302
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Product Series Tear-N-Dry
- Dispenser Material Plastic
- Color Black Pearl
- Dispenser Capacity 8" Diameter Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SAN T8090TBK
- Zoro # G4057302
- UPC # 759376185186
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 9.5 in |
Width | 11.75 in |
Height | 14.44" |
Depth | 9.13" |
Dispenser Depth | 9.13 in |
For Roll Size | 8" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Product Series | Tear-N-Dry |
Dispenser Material | Plastic |
Color | Black Pearl |
Dispenser Capacity | 8" Diameter Roll |
Features | Attractive Wave Pattern |
Capacity | 8" Diameter Roll |
Dispenser Color | Black Pearl |
Type | Roll Towel Dispenser |
Description
San Jamar® Tear-N-Dry Essence Touchless Towel Dispenser, 11.75x9 1/8x14 7/16, Black Pearl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS 1250 ml Foam Hand Soap Cartridge (SO10031)
- IMPACT PRODUCTS Pump Dispenser, 16in.H, Liquid, Bulk (901-91)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (48535)
- PERFECT CLEAN SDX w/Yellow Bottle, 50 in., No Frame (SDX-50)
- SAN JAMAR Dispenser, Towel , Auto, Iq Sensor (T1490TBK)
- SAN JAMAR Paper Towel Dispenser, Hybrid, Electronic, SS (T8370SS)
- SAN JAMAR Oceans Smart Essence ElecTowel Dispenser, 14.4hx11.8wx9.1d, Bk, Plastic (SAN T8490TBK)
- SAN JAMAR True Fold Towel Dispenser, White (SJMT1905WH)
- SAN JAMAR Folded Towel Dispenser, 18" x 11-3/4" x 16-1/4" (T1790TBKGR)
- SAN JAMAR CFold/Multifold Roll, Towel Dispenser, Chr (T1950XC)
- CASCADES TISSUE GROUP H170 PEC Decor Multi-Fold Towel, Natural (H170 (PEC))
- San Jamar Paper Towel Dispensers