Shop All Food Service Appliance Parts
San Jamar
Tear-N-Dry-Electronic Touchles
Mfr # T1390TBK
Zoro # G1534986
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Features Lockable, Long Lasting, Impact Resistant, Break Resistant
- Capacity (Oz.) 2 x Roll
- Height 16.5"
- Width 11.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # T1390TBK
- Zoro # G1534986
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Height | 16.5" |
Width | 11.7" |
Depth (In.) | 9.3" |
Sheet Width Supported | 8 in |
Roll Diameter Supported | 8 in |
Details
Item | Towel Dispenser |
Material | Plastic |
Features | Lockable, Long Lasting, Impact Resistant, Break Resistant |
Capacity (Oz.) | 2 x Roll |
Color | Black |
Series | Oceans |
Standards | CE |
Product Type | Electric Towel Dispenser |
Dispenser Type | Touchless |
Description
San Jamar T1390TBK Genuine OEM replacement part. For over twenty years San Jamar has provided solutions for the foodservice industry and facility operations. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Fry Pan, 12", SS, PK2 (692412)
- DEEP RIVER SNACKS Kettle Potato Chip Original Sea Salt 1.375 oz., PK48 (10017)
- VOLLRATH Bake and Roast Pan, 7-1/2 Qt. (68080)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40455)
- SAN JAMAR 9 VOLT ADAPTER, 100-250V for San Jamar (9VADAP)
- SAN JAMAR EzFit Lid Cvr Trim Ring Door Cvr (L2400CKIT)
- SAN JAMAR Rack, Check, Slide Type, Al, 24" For - Part# Sjck6524A (SJCK6524A)
- SAN JAMAR Sub Starter Kit (2 Units) (SUB2-SK)
- SAN JAMAR SUB INSERT (XSUB-IN)
- SAN JAMAR Portion Cup Ez-Fit In-Counter (C2010C)
- LEGION Faucet Gland (410228-01)
- San Jamar Food Service Appliance Parts