Shop All Paper Towel Dispensers
San Jamar
Summit Senso Dispenser, SS
Mfr # T1470SS
Zoro # G0058873
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Color Silver
- Automatic/Manual Automatic
- Hands Free Yes
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # T1470SS
- Zoro # G0058873
- UPC # 759376205716
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Height | 12" |
Width | 16.5" |
Depth | 9.75" |
For Roll Size | 8" |
Details
Item | Paper Towel Dispenser |
Dispenser Material | Plastic |
Color | Silver |
Automatic/Manual | Automatic |
Hands Free | Yes |
Material | Plastic |
Category Type | Paper Towel Roll Dispenser |
Capacity | One Roll |
Type | Roll Towel Dispenser |
Dispenser Color | Stainless Steel Look |
First Aid ANSI Kit Type | II |
Description
Smart System w/iQ Sensor(TM) Dispenser, First Aid ANSI Kit Type II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (6GAN7)
- KIPP Indexing Plunger Red D1= M20X1, 5, D=10, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.0441084)
- BAUSCH + LOMB Sight Savers Premoistened Lens Cleaning Tissues, PK1000 (8574GM)
- SAN JAMAR Twin 9" JBT Toilet Tissue Dispenser, Oceans, 19 x 5 1/4 x 12, Black Pearl (R4090TBK)
- SAN JAMAR Dispenser, Mini Ultra Fold (SAN T1750TBKRD)
- SAN JAMAR Smart System w/iQ Sensor Towel Dispenser, 11.75x9x15.5, Black Pearl (SAN T1400TBK)
- SAN JAMAR Paper Towel Dispenser, Hybrid, Electrnc, Bk/SS (T8370BKSS)
- SAN JAMAR Paper Towel Dispenser, Hybrid, Electronic, SS (T8370SS)
- SAN JAMAR Countertop Folded Towel Dispenser, Plastic, Black Pearl, 11x4.375x7 (SAN T1720TBK)
- SAN JAMAR Dispenser, Roll Towel, Black (SAN T990TBK)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Wht (T1100WH)
- San Jamar Paper Towel Dispensers