Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
San Jamar
Soap Dispenser, Liquid/Lotion, Black, 30 oz (Discontinued)
Mfr # S30TBK
Zoro # G5041587
This Product is Discontinued
Key Features
- Hygiene Form Liquid
- Size 30 oz.
- Hygiene Properties Moisturizing
- Green Certification or Other Recognition ADA
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # S30TBK
- Zoro # G5041587
- UPC # 759376133606
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 30 oz. |
Details
Item | Hand Soap |
Hygiene Form | Liquid |
Hygiene Properties | Moisturizing |
Green Certification or Other Recognition | ADA |
Form | Liquid |
Description
Hand Soap, Form Liquid, Hygiene Properties Moisturizing, Individually Wrapped Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.