Shop All Hand Soap & Lotion Dispensers
San Jamar
Soap Dispenser, Hybrid, 900mL, Blk
Mfr # SHF900TBK
Zoro # G2327390
product price: $99.39
/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 900 mL
- Hygiene Form Foam
- Material Plastic
- Series Rely Hybrid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SHF900TBK
- Zoro # G2327390
- UPC # 759376202623
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 900 mL |
Height | 12 in |
Width | 5 1/2 in |
Depth | 4 in |
Overall Height | 12 in |
Overall Depth | 4 in |
Overall Width | 5 1/2 in |
Description
Soap/Sanitizer/Lotion Dispenser, Color Black, Mount Type Wall, Product Type Soap/Sanitizer/Lotion Dispenser, Material Plastic, Series Rely Hybrid, Finish Matte, Compatible with Manufacturer Model Number SDT100, Refill Size 900 mL, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 4 in, Overall Height 12 in, Overall Width 5 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Spray Foamer, 96 oz., Plastic, White/Black (834701)
- ETTORE PRODUCTSMPANY Scrub Off 16OZ Remover (30161)
- STEARNS PACKAGINGRPORATION 121OZ Concen Bleach (2901212)
- R&R LOTION Pregloving Moisturizing Lotion, 32 oz. (ICL-32-CR)
- SAN JAMAR Rely Hybrid Foam Soap, Summit Blk Ss (SHF970BKSS)
- SAN JAMAR Rely Hybrid Soap, Summit Stainless (SH970SS)
- SAN JAMAR Soap Dispenser, 800ml, Plastic, Black (S890TBKGR)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Blue (SH900TBL-GR)
- SAN JAMAR Rely Hybrid Soap, Summit White Clear (SH970WHCL)
- SAN JAMAR Soap Dispenser, 800ml, Plastic, Blue (S890TBL)
- BRADLEY Soap Dispenser 32oz 6in. spout (6326-680000-GR)
- San Jamar Hand Soap & Lotion Dispensers