Shop All Hand Soap & Lotion Dispensers
San Jamar
Soap Dispenser, Hybrid, 900mL, Black
Mfr # SH900TBKGR
Zoro # G2327427
product price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Hygiene Form Gel, Liquid
- Material Plastic
- Series Rely Hybrid
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SH900TBKGR
- Zoro # G2327427
- UPC # 759376202647
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 12 in |
Width | 5 1/2 in |
Depth | 4 in |
Overall Depth | 4 in |
Overall Height | 12 in |
Overall Width | 5 1/2 in |
Description
Soap/Sanitizer/Lotion Dispenser, Color Black, Mount Type Wall, Product Type Soap/Sanitizer/Lotion Dispenser, Material Plastic, Series Rely Hybrid, Finish Matte, Compatible with Manufacturer Model Number SDT100, Refill Size Not Applicable, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 4 in, Overall Height 12 in, Overall Width 5 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Vaccum Filter Bag, 2-ply, Micro Filter, 3 PK (JAN-HVY-2(3))
- BOARDWALK Retractable Feather Duster, Black Plastic Handle Extends 9" to 14" (BWK914FD)
- ARM & HAMMER Eureka Vacuum Filter (67919Q)
- UNGER Inside Locking Collar Large (10917)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Blue (SH900TBL-GR)
- SAN JAMAR Rely Hybrid Soap, Summit White Clear (SH970WHCL)
- SAN JAMAR Rely Hybrid Soap, Summit Stainless (SH970SS)
- SAN JAMAR Rely Hybrid Foam Soap, Summit Blk Ss (SHF970BKSS)
- SAN JAMAR Soap Dispenser, 800ml, Plastic, Blue (S890TBL)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Blk (SHF900TBK)
- SCOTT Scott Soap Dispenser (92145)
- San Jamar Hand Soap & Lotion Dispensers