Shop All Paper Towel Dispensers
San Jamar
Smart System w/iQ Sensor Towel Dispenser, 11.75x9.25x16.5, Black Pearl
Mfr # SAN T1490TBK
Zoro # G4056541
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Product Series Smart System
- Dispenser Material Plastic
- Color Black Pearl
- Dispenser Capacity Two Rolls: One 8" Roll, One 4" Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SAN T1490TBK
- Zoro # G4056541
- UPC # 759376104606
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 6.75 in |
Depth | 9.25" |
Width | 11.75 in |
Dispenser Depth | 9.25 in |
Height | 16.5" |
For Roll Size | 8"; 4" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Product Series | Smart System |
Dispenser Material | Plastic |
Color | Black Pearl |
Dispenser Capacity | Two Rolls: One 8" Roll, One 4" Roll |
Capacity | Two Rolls: One 8" Roll, One 4" Roll |
Type | Roll Towel Dispenser |
Dispenser Color | Black Pearl |
Finish | Stainless Steel |
Description
San Jamar® Smart System with iQ Sensor Towel Dispenser, 11 3/4x9 1/4x16 1/2, Black Pearl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Golden Glove Sleeve 14 Inch 6 Pack, 6PK (51014x6)
- HERITAGE 45 gal Trash Bags, 48 in x 40 in, Heavy-Duty, 22 microns, Black, 150 PK (Z8048WK R01)
- ZEP Degreaser, 5 Gal Drum, Liquid, Orange (41535)
- TECHSPRAY 7/16 in W Scrub Brush, Medium, 6 7/16 in L Handle, 1 3/16 in L Brush, Brown, Aluminum (2040-1)
- SAN JAMAR Summit Senso Dispenser, Black/Silver (T1470BKSS)
- SAN JAMAR Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black (T1390TBK)
- SAN JAMAR Dispenser, f/Ultrafold Towels, 11-1/2"x6"x11-1/2", Black/Pearl (SJMT1750TBK)
- SAN JAMAR Dispenser, Multi Fold Towel, SS (SAN T1900SS)
- SAN JAMAR Tear-N-Dry Essence Auto Dispenser, Classic, Black, 11.75x9-1/8x14-7/16 (T8000TBK)
- SAN JAMAR Tear-N-Dry Essence Touchless Towel Dispenser, Black Pearl (SAN T8090TBK)
- BOBRICK Surface-Mounted Paper Towel Dispenser, 10.75 x 4 x 14, Stainless Steel (262)
- San Jamar Paper Towel Dispensers