Shop All Paper Towel Dispensers
San Jamar
Smart Essence Electronic Roll Towel Dispenser, 14.4hx11.8wx9.1d, Black
Mfr # SAN T8400TBK
Zoro # G4058273
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Product Series Smart Essence
- Dispenser Material Plastic
- Color Black
- Dispenser Capacity (1) Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SAN T8400TBK
- Zoro # G4058273
- UPC # 759376185216
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Depth | 9.1" |
Dispenser Height | 30.906 in |
Dispenser Depth | 9.1 in |
Height | 14.4" |
Width | 11.88 in |
For Roll Size | 8" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Product Series | Smart Essence |
Dispenser Material | Plastic |
Color | Black |
Dispenser Capacity | (1) Roll |
Type | Roll Towel Dispenser |
Dispenser Color | Black |
Capacity | One Roll |
Description
San Jamar® Smart Essence Electronic Roll Towel Dispenser, 14.4hx11.8wx9.1d, Black, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOLA NAIL & HAND BRUSH NYLON (L383)
- ZEP Zep Heat Liquid Hair Grease Clog Remover 338 oz (ZULH34)
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Green, Plastic, 24 in L Overall (1YTL7)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Seatcover Gray (57737)
- SAN JAMAR Towel Disp, True Fold, C-Fold/Multifld, Wt (T1905WH)
- SAN JAMAR Tear-N-Dry Essence Touchless Towel Dispenser, Black Pearl (SAN T8090TBK)
- SAN JAMAR Dispenser, f/11"W Towel Roll, 13-1/4"x4-5/8"x2-7/8", Chrome (SJMT451XC)
- SAN JAMAR Countertop Folded Towel Dispenser, Plastic, Black Pearl, 11x4.375x7 (SAN T1720TBK)
- SAN JAMAR Towl Dspnsr, Multifld/C-Fold, Oceans, Black (T1759TBK)
- SAN JAMAR Summit Senso Dispenser, Black/Silver (T1470BKSS)
- KIMBERLY-CLARK PROFESSIONAL Slimfold Towel Dispenser, White, 9.83" x 13.67" x 2.88" (Qty 1) (34830)
- San Jamar Paper Towel Dispensers