Shop All Toilet Paper Dispensers & Holders
San Jamar
Single JBT Tissue Dispenser, Oceans, 10 1/4 x 5 5/8 x 12, Black Pearl
Mfr # R2090TBK
Zoro # G002694747
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Roll Capacity Single Roll
- Dispenser Material Plastic
- Color Transparent Black Pearl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # R2090TBK
- Zoro # G002694747
- UPC # 759376106495
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 9" |
Depth | 5.63" |
Width | 10.25" |
Height | 12" |
Dispenser Depth | 5 5/8 in |
Dispenser Width | 8.38 in |
Dispenser Height | 2.5 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Roll Capacity | Single Roll |
Dispenser Material | Plastic |
Color | Transparent Black Pearl |
Capacity | Holds One 9" Roll with 3.25" Core Diameter |
Features | Single 9" JBT Oceans® Style—Oceans® wave design imprinted on the cover. |
Includes | (1) Key |
Description
Single JBT dispensers provide efficient and reliable tissue dispensing. Built to meet San Jamar’s high quality standards, durable single JBT dispensers work with any universal jumbo bath tissue, 9 or 12 inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANITE GOLD Citrus Scent Granite Polish 18 ct Wipes (GG0059)
- GENUINE JOE Eclipse Anti Splash Deodorizing Urinal Screen Ocean Breeze, PK12 (85157)
- PUREX Detergent, Vend Pack, 1 Load, PK156 (10245)
- GEORGIA-PACIFIC Dry Wipe, White, 1/4 Fold Poly Wrapped, Hydro-entangled (HEF), 70 Wipes, 13 in x 12 1/2 in, 12 PK (25024)
- SAN JAMAR Toilet Paper Dispenser, Single, 9", Jumbo (SAN R2000TBK)
- SAN JAMAR Locking Toilet, Tissue Dispenser, Chrome (R200XC)
- SAN JAMAR Dispnsr, Jbt, Single 12", Classic, Black (R6000TBK)
- SAN JAMAR Waffle Key For Oceans Dispensers (N16)
- SAN JAMAR Twin 9" JBT Toilet Tissue Dispenser, Oceans, 19 x 5 1/4 x 12, Black Pearl (R4090TBK)
- SAN JAMAR 9" Twin Roll Bath Tissue Dispenser, 12"x19"x5-1/4", Black (SJMR4090TBK)
- NUSTEEL NuSteel TGORB13AMH Standing Toilet Tissue Holder Oil Rubbed Bronze Finish with Amber Mosaic (TGORB13AMH)
- San Jamar Toilet Paper Dispensers & Holders