Shop All Toilet Paper Dispensers & Holders
San Jamar
Single 12" JBT Bath Tissue Dispenser, 1 Roll, 12.9x5-5/8x14-7/8, Black
Mfr # SAN R6000TBK
Zoro # G4070794
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Roll Capacity Single Roll
- Dispenser Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SAN R6000TBK
- Zoro # G4070794
- UPC # 759376106419
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 12" |
Width | 12.9" |
Depth | 5.63" |
Height | 14.88" |
Dispenser Height | 5.6 in |
Dispenser Depth | 4.38 in |
Dispenser Width | 3.7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Roll Capacity | Single Roll |
Dispenser Material | Plastic |
Color | Transparent Black Pearl |
Features | Single 12" JBT Classic Style—Classic smooth cover. |
Capacity | Holds One 12" Roll with 3.25" Core Diameter |
Description
San Jamar® Single 12" JBT Bath Tissue Dispenser, 1 Roll, 12 9/10x5 5/8x14 7/8, Black Pearl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO VIKAN Blue 20" Squeegee Head, Width: 19-3/4" (77133)
- ENVIROCIDE Cleaner and Disinfectant, 24 oz. Trigger Spray Bottle, Unscented (ME24078024)
- OIL-DRI Sorbents, 36 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L91002)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, .95 Mil, White, 80 PK (78900BX)
- SAN JAMAR Tissue Dispenser, 2-Roll, 7-1/2"x7"x12-3/4", Black/Pearl (SJMR3500TBK)
- SAN JAMAR Single JBT Tissue Dispenser, Oceans, 10 1/4 x 5 5/8 x 12, Black Pearl (R2090TBK)
- SAN JAMAR VersaTwin Tissue Dispenser, 8 x 5.75 x 12.75, Transparent Black Pearl (R3600TBK)
- SAN JAMAR Toilet Tissue Dispenser, Vertical, Black (R3590TBKGR)
- SAN JAMAR Twin 9" Jbt, 3.25 Core White Clear (R4070WHCL)
- SAN JAMAR Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome (SJMR200XC)
- ZORO SELECT Toilet Paper Holder, Polished Chrome, 3" D (15235)
- San Jamar Toilet Paper Dispensers & Holders