Shop All Paper Towel Dispensers
San Jamar
Simplicity Mechanical Roll Towel Dispenser, 15.25 x 13 x 10.25, Black
Mfr # T7400TBK
Zoro # G202694691
product price: $98.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Product Series Simplicity
- Dispenser Material Plastic
- Color Black
- Dispenser Capacity One 8" Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # T7400TBK
- Zoro # G202694691
- UPC # 759376209981
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Depth | 13" |
Height | 10.25" |
Dispenser Depth | 13 in |
Dispenser Height | 12.6 in |
Width | 15.25 in |
For Roll Size | 8" x 800 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Product Series | Simplicity |
Dispenser Material | Plastic |
Color | Black |
Dispenser Capacity | One 8" Roll |
Capacity | One 8" Roll |
Type | Roll Towel Dispenser |
Finish | Brushed Silver |
Dispenser Color | Black |
Weight | 5.85 lbs |
Description
Hygienic hands-free dispensing without batteries. No waiting for a sensor—paper is always available. Portion control provides consistent dispensing of 11'' sheets. Dispenses most types of hand towel rolls. Break-resistant plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSPEC Oriental Rug Shampoo, 1 gal., PK4 (C-ORS4G)
- WHIRLPOOL Door Boot Seal, For 7MMHW6000BW0 (W11106747)
- WHEEL MASTERS Wheel Masters WM11003 Voom! RV Cleaner and Degreaser - 1 Gallon (WM11003)
- HERITAGE Trash Bags, 0.43 mil (11 Micron), Natural, 10 PK (HERZ8048MNR01)
- SAN JAMAR Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black (T1390TBK)
- SAN JAMAR Dispenser, Roll Towel, Chrome (SAN T451XC)
- SAN JAMAR Towl Dspnsr, Multifld/C-Fold, Oceans, Black (T1759TBK)
- SAN JAMAR Dispenser, Towel , Lever, Black (T990TBK)
- SAN JAMAR Smart Essence Electronic Roll Towel Dispenser, 14.4hx11.8wx9.1d, Black (SAN T8400TBK)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blue (T1100TBL)
- SCOTT Scottfold Folded Towel Dispenser, 10 3/4w x 4 3/4d x 9h, White (KCC 09214)
- San Jamar Paper Towel Dispensers