Shop All Paper Towel Dispensers
San Jamar
Simplicity Mechanical Roll Dispenser, 12.375x9.5x14.625, Black
Mfr # T7490TBK
Zoro # G7570905
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Roll
- Product Series Simplicity
- Dispenser Material Plastic
- Color Black
- Dispenser Capacity One 8" Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # T7490TBK
- Zoro # G7570905
- UPC # 759376214220
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 14.63 in |
Height | 14.63" |
Width | 12.38 in |
Depth | 9.5" |
Dispenser Depth | 9.5 in |
For Roll Size | 8" x 800 ft |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Roll |
Product Series | Simplicity |
Dispenser Material | Plastic |
Color | Black |
Dispenser Capacity | One 8" Roll |
Capacity | One 8" Roll |
Type | Roll Towel Dispenser |
Weight | 7 lbs |
For Use With | Roll Towels |
Finish | Stainless Steel |
Dispenser Color | Black Pearl |
Description
San Jamar® Simplicity Mechanical Roll Dispenser, 12 3/8 x 9 1/2 x 14 5/8, Translucent Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Heavy Duty Degreaser, 1 Gal Jug, Liquid, Orange, 4 PK (ZUCIT128)
- LITTLE TREES True North Air Freshener (U1P-17146)
- RUBBERMAID COMMERCIAL Rectangular Wastebasket, 7 gal, LLDPE, Open Top, Plastic, Black (FG295600BLA)
- DIAL Soft Scrub Commercial Cleaner 36 oz. w/ Bleach, 6PK (15519)
- SAN JAMAR Dispenser, Multi Fold Towel, SS (SAN T1900SS)
- SAN JAMAR Dispenser, f/Ultrafold Towels, 11-1/2"x6"x11-1/2", Black/Pearl (SJMT1750TBK)
- SAN JAMAR Dispenser, Roll Towel, Black (SAN T990TBK)
- SAN JAMAR Towel Dispenser, Hands-Free, Summit, SS Lk (T7470SS)
- SAN JAMAR C-Fold/Multifold, Chrome (T1900XC)
- SAN JAMAR Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black (T1390TBK)
- GEORGIA-PACIFIC 7-1/8"H x 11-5/16"W, Towel Dispenser, White (56701)
- San Jamar Paper Towel Dispensers