Shop All Hand Soap Dispenser Refills
San Jamar
SHF970WHCL Summit Rely White Hybrid Automatic Foam Hand Soap
Mfr # 712SHF970WHC
Zoro # G411635584
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 712SHF970WHC
- Zoro # G411635584
- Country of Origin China
- Category Hand Soap Dispenser Refills
Description
Ensure superior hand hygiene in your establishment with this San Jamar SHF970WHCL Summit Rely white hybrid automatic foam hand soap and sanitizer dispenser. Dispensing approximately 80000 times in a single battery life this unit is compact for small spaces and can easily be added to any restroom or kitchen! While this unit is part of the Rely line its clean white color will integrate flawlessly into the Summit line for a uniform look.With a 900 mL capacity this dispenser is compatible with foaming hand soaps. It utilizes an adjustable metered pump and can dispense either 0.5 mL or 1.0 mL per pump. This dispenser is made of durable plastic and has an electronic automatic sensor for touch-free dispensing to prevent the spread of germs and bacteria. If the batteries are running low this unit can dispense manually until the batteries are replaced. The dispenser will display a ''push'' signal alerting the guest to simply press on the unit's cover to dispense product. This prevents downtime between battery changes and inconvenience to your customers. Plus it's simple to install with the included mounting tape. Provide your guests with a convenient efficient way to clean their hands by adding this easy-to-use automatic dispenser to your facility. This unit requires 4 C batteries to operate sold separately.Overall Dimensions:Width: 5 1/2''Depth: 4''Height: 12''Capacity: 900 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 40 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT320)
- LEXOL Lexol Leather Conditioner 3 liter (246-3L)
- CONDOR Sorbents, 16 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR25)
- TOUGH GUY Drawstring Synthetic Mesh Mesh Laundry Bag White (1TTZ2)
- KUTOL PRODUCTS CO Kutol Foaming Luxury Hand Soap Clear w/ No Scent 1 Gallon Pour Top, 4PK (68609)
- PRIMUS SOURCE 75000138 CPC 1250 ml Manual Mild Foam Handwash, Clear, 3PK (75000138 CPC)
- COLGATE-PALMOLIVE Softsoap, LIQUID HAND SOAP REFILLS, FRESH, 50 OZ, 6PK (45993)
- PROVON 1200 ml Lotion Hand Soap Refill Dispenser Refill (5306-04)
- PERMATEX 14Oz Pumice Hand Clnr., 35013 (35013)
- GOJO 2,000 mL Personal Soaps 4 PK (7220-04)
- KOHLER No Fragrance/Dye Foam Soap Refill – Five Gallons (24882-NA)
- San Jamar Hand Soap Dispenser Refills