Shop All Hand Soap Dispenser Refills
San Jamar
SHF970BKSS Summit Rely Black Hybrid Automatic Foam Hand Soap
Mfr # 712SHF970BKS
Zoro # G211635500
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # 712SHF970BKS
- Zoro # G211635500
- Country of Origin China
- Category Hand Soap Dispenser Refills
Description
Ensure superior hand hygiene in your establishment with this San Jamar SHF970BKSS Summit Rely black hybrid automatic foam hand soap and sanitizer dispenser. Dispensing approximately 80000 times in a single battery life this unit is compact for small spaces and can easily be added to any restroom or kitchen! While this unit is part of the Rely line its sleek black color will integrate flawlessly into the Summit line for a uniform look.With a 900 mL capacity this dispenser is compatible with foaming hand soaps. It utilizes an adjustable metered pump and can dispense either 0.5 mL or 1.0 mL per pump. This dispenser is made of durable plastic and has an electronic automatic sensor for touch-free dispensing to prevent the spread of germs and bacteria. If the batteries are running low this unit can dispense manually until the batteries are replaced. The dispenser will display a ''push'' signal alerting the guest to simply press on the unit's cover to dispense product. This prevents downtime between battery changes and inconvenience to your customers. Plus it's simple to install with the included mounting tape. Provide your guests with a convenient efficient way to clean their hands by adding this easy-to-use automatic dispenser to your facility. This unit requires 4 C batteries to operate sold separately.Overall Dimensions:Width: 5 1/2''Depth: 4''Height: 12''Capacity: 900 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL 12 oz. Cotton Deck Mop, 6PK (91)
- GEORGIA-PACIFIC Air Freshener Dispenser, Cartridge Refill (53287A)
- DIVERSEY Cleaners & Detergents, 32 oz. Bottle, Lemon, Colorless, 12 PK (4743)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (246935)
- DIAL Foaming Hand Soap, Hypoallergenic, Pump, 15.2oz., GN (DIA98609)
- DIAL 1,000 mL Personal Soaps Refill, 3 PK (16722)
- WECHEM 1000 ml Foam Hand Soap Cartridge (HC23)
- METHOD Method, Foaming Hand Wash, Orange Ginger, 10 Oz Pump Bottle (01474EA)
- MISTY 1 gal Personal Soaps Bottle, 4 PK (1038793)
- LAVA 5.75 oz Personal Soaps Bar, 24 PK (10185)
- METHOD Alum Hndwsh Vtvr/Amber (327626)
- San Jamar Hand Soap Dispenser Refills