Shop All Food Service Storage & Transportation
This Product is Discontinued
San Jamar
Shelf Liner, Clear, 2x10 Ft (Discontinued)
Mfr # UL5103GR
Zoro # G3133496
This Product is Discontinued
Key Features
- Type Mesh
- Color clear
- Dimensions 2 ft x 10 ft
- Material Pliable Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # UL5103GR
- Zoro # G3133496
- UPC # 757753112206
- Country of Origin Taiwan, Province of China
- Category Food Service Storage & Transportation
Dimensions
Dimensions | 2 ft x 10 ft |
Details
Item | Shelf Liner |
Type | Mesh |
Color | clear |
Material | Pliable Plastic |
Description
Shelf Liner, Mesh, Dimensions 2' x 10', Color Clear, Material Pliable Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.