Shop All Hand Soap Dispenser Refills
San Jamar
SH970SS Summit Rely Silver Hybrid Automatic Hand Soap Sanitizer
Mfr # 712SH970SS
Zoro # G311635530
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 712SH970SS
- Zoro # G311635530
- Country of Origin China
- Category Hand Soap Dispenser Refills
Description
Ensure superior hand hygiene in your establishment with this San Jamar SH970SS Summit Rely silver hybrid automatic hand soap sanitizer and lotion dispenser. Dispensing approximately 80000 times in a single battery life this unit is compact for small spaces and can easily be added to any restroom or kitchen! While this unit is part of the Rely line its attractive silver finish will integrate flawlessly into the Summit line for a uniform look.With a 875 mL capacity this dispenser is compatible with hand soaps sanitizers and lotions of any brand. It utilizes an adjustable metered pump and can dispense either 0.5 mL or 1.0 mL per pump. This dispenser is made of durable plastic and has an electronic automatic sensor for touch-free dispensing to prevent the spread of germs and bacteria. If the batteries are running low this unit can dispense manually until the batteries are replaced. The dispenser will display a ''push'' signal alerting the guest to simply press on the unit's cover to dispense product. This prevents downtime between battery changes and inconvenience to your customers. Plus it's simple to install with the included mounting tape. Provide your guests with a convenient efficient way to clean their hands by adding this easy-to-use automatic dispenser to your facility. This unit requires 4 C batteries to operate sold separately.Overall Dimensions:Width: 5 1/2''Depth: 4''Height: 12''Capacity: 875 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 23 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT191)
- KRAFT TOOL Performer Wood Concrete Finish Broom, 36 (CC256)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Hard Roll Towels for Purple Core Dispensers, Unperforated, (950'/Roll, 6 Rolls) (02001)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Red (31734)
- RUBBERMAID COMMERCIAL 800 mL Personal Soaps Refill, 6 PK (FG450019)
- DIAL 1 gal (3.8 L) Spring Water Scent Liquid Hand Soap 4 PK (DIA15926CT)
- GOJO Natural Orange Scent Hand Cleaner 1 gal (0945-04)
- GOJO 42.3 fl oz (1250 mL) FMX-12 Refill Green Certified Foam Hand Soap 4 PK (GOJ516504CT)
- ZEP 1 qt Liquid Hand Cleaner Pump Bottle (89001)
- DIAL 40.6 fl oz (1200 mL) Complete Antibacterial Foaming Hand Wash - FIT Universal Manual 3 PK (DIA16670)
- GOJO 5,000 mL Liquid Hand Soap Cartridge, 2 PK (7581-02)
- San Jamar Hand Soap Dispenser Refills