Shop All Hand Soap Dispenser Refills
San Jamar
SH970BKSS Summit Rely Black Hybrid Automatic Hand Soap Sanitizer
Mfr # 712SH970BKSS
Zoro # G711635482
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 712SH970BKSS
- Zoro # G711635482
- Country of Origin China
- Category Hand Soap Dispenser Refills
Description
Ensure superior hand hygiene in your establishment with this San Jamar SH970BKSS Summit Rely black hybrid automatic hand soap sanitizer and lotion dispenser. Dispensing approximately 80000 times in a single battery life this unit is compact for small spaces and can easily be added to any restroom or kitchen! While this unit is part of the Rely line its sleek black color will integrate flawlessly into the Summit line for a uniform look.With a 900 mL capacity this dispenser is compatible with hand soaps sanitizers and lotions of any brand. It utilizes an adjustable metered pump and can dispense either 0.5 mL or 1.0 mL per pump. This dispenser is made of durable plastic and has an electronic automatic sensor for touch-free dispensing to prevent the spread of germs and bacteria. If the batteries are running low this unit can dispense manually until the batteries are replaced. The dispenser will display a ''push'' signal alerting the guest to simply press on the unit's cover to dispense product. This prevents downtime between battery changes and inconvenience to your customers. Plus it's simple to install with the included mounting tape. Provide your guests with a convenient efficient way to clean their hands by adding this easy-to-use automatic dispenser to your facility. This unit requires 4 C batteries to operate sold separately.Overall Dimensions:Width: 5 1/2''Depth: 4''Height: 12''Capacity: 900 mL
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 1 gal (3.8 L) Antibacterial Lotion Soap 4 PK (GJO03110CT)
- TOUGH GUY 1 in Strip Wet Mop, 8 oz Dry Wt, Slide On Connection, Cut-End, White, Polyester/Rayon (22VA17)
- BRAWNY Disposable Dusting Cloths, 17" W x 24" L Pack, 200 PK (GPC29616CT)
- KOHLER Vikrell Cleaner (EC23733-NA)
- GOJO 1,250 mL Personal Soaps Refill (5163-03)
- RUBBERMAID COMMERCIAL Oneshot® Liquid Hand Soap 1600ml Lotion Soap With Moisturizer Refill - FG4015411 (FG4015411)
- ZEP 1200 ml Liquid Hand Soap Cartridge (127216)
- SPARTAN foamyiQ Eucalyptus Mint 1250mL Sanitizing Hand Soap, 4PK (460300)
- COLGATE-PALMOLIVE Softsoap, Antibacterial Hand Soap, Fresh Citrus, 11 1/4 Oz Pump Bottle (44572EA)
- MRS. MEYERS CLEAN DAY 10 oz Personal Soaps Pump Bottle (662031)
- PROVON 700 mL Personal Soaps 3 PK (1341-03)
- San Jamar Hand Soap Dispenser Refills