No Product Image Available

San Jamar

SF970WHCL Summit Rely White Manual Foam HRect


product price: $41.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure superior hand hygiene in your establishment with this San Jamar SF970WHCL Summit Rely white manual foam hand soap and sanitizer dispenser. Dispensing approximately 1500 times per refill this unit is compact for small spaces and can easily be added to any restroom or kitchen! While this unit is part of the Rely line its clean white color will integrate flawlessly into the Summit line for a uniform look.With a 900 mL capacity this dispenser is compatible with foaming hand soaps. It utilizes a metered pump to dispense consistent portions of approximately 0.6 mL per pump. This dispenser is made of durable plastic and has a large front push button to allow for easy manual operation. Plus it's simple to install with the included mounting tape. Provide your guests with a convenient efficient way to clean their hands by adding this easy-to-use manual dispenser to your facility.Overall Dimensions:Width: 5 3/16''Depth: 4''Height: 8 7/8''Capacity: 900 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.