Shop All Hand Soap & Lotion Dispensers
San Jamar
SF970SS Summit Rely Silver Manual Foam HRect
Mfr # 712SF970SS
Zoro # G911790639
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 712SF970SS
- Zoro # G911790639
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this San Jamar SF970SS Summit Rely silver manual foam hand soap and sanitizer dispenser. Dispensing approximately 1500 times per refill this unit is compact for small spaces and can easily be added to any restroom or kitchen! While this unit is part of the Rely line its attractive silver finish will integrate flawlessly into the Summit line for a uniform look.With a 900 mL capacity this dispenser is compatible with foaming hand soaps. It utilizes a metered pump to dispense consistent portions of approximately 0.6 mL per pump. This dispenser is made of durable plastic and has a large front push button to allow for easy manual operation. Plus it's simple to install with the included mounting tape. Provide your guests with a convenient efficient way to clean their hands by adding this easy-to-use manual dispenser to your facility.Overall Dimensions:Width: 5 3/16''Depth: 4''Height: 8 7/8''Capacity: 900 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 56 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Natural, 200 PK (Z8648VN R01)
- ELITE MOPS & BROOMS Lanier 109-32PLY-No.32 32 Ply Mop Head Cut End Cotton Yarn (10477)
- HOSPECO Urinal Screen Cherry Fragrance, 12PK (3901)
- CONDOR Sorbents, 25 gal, 15 in x 300 ft, Universal, Gray, Polypropylene (35ZR26)
- SAN JAMAR Soap Dispenser, 800ml, Plastic, Blue (S890TBL)
- SAN JAMAR Rely Hybrid Soap, Summit White Clear (SH970WHCL)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Blk (SHF900TBK)
- SAN JAMAR Rely Hybrid Foam Soap, Summit Blk Ss (SHF970BKSS)
- SAN JAMAR Classic Soap Dispenser Drip Tray Black (SDTN100BK)
- SAN JAMAR Soap Dispenser, 800ml, Plastic, Black (S890TBKGR)
- BRADLEY Powder Soap Dispenser, Wall Mount (658-300000)
- San Jamar Hand Soap & Lotion Dispensers