Shop All Hand Soap Dispenser Refills
San Jamar
SF970BKSS Summit Rely Black Manual Foam HRect
Mfr # 712SF970BKSS
Zoro # G011635649
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 712SF970BKSS
- Zoro # G011635649
- Country of Origin China
- Category Hand Soap Dispenser Refills
Description
Ensure superior hand hygiene in your establishment with this San Jamar SF970BKSS Summit Rely black manual foam hand soap and sanitizer dispenser. Dispensing approximately 1500 times per refill this unit is compact for small spaces and can easily be added to any restroom or kitchen! While this unit is part of the Rely line its sleek black color will integrate flawlessly into the Summit line for a uniform look.With a 900 mL capacity this dispenser is compatible with foaming hand soaps. It utilizes a metered pump to dispense consistent portions of approximately 0.6 mL per pump. This dispenser is made of durable plastic and has a large front push button to allow for easy manual operation. Plus it's simple to install with the included mounting tape. Provide your guests with a convenient efficient way to clean their hands by adding this easy-to-use manual dispenser to your facility.Overall Dimensions:Width: 5 3/16''Depth: 4''Height: 8 7/8''Capacity: 900 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5, Green/Yellow, PK6 (426)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Brown, Polypropylene, 36 in L Overall (2VGV8)
- TOUGH GUY TOUGH GUY Red 24" Floor Squeegee (1EUB1)
- GLADE Air Freshener, PK 6 (346577)
- F MATIC AlcoholFree Foam Hand Sanitizer 1000 mL Refill, 4PK (SP100-HS)
- GOJO 67.6 fl oz (1999.2 mL) FMX-20 Green Certified Foam Hand Cleaner Refill 2 PK (GOJ526502)
- ATERRA 1000 ml Liquid Hand Soap Cartridge (12067-34)
- SC JOHNSON PROFESSIONAL 2000 ml Foam Hand Soap Cartridge, 4 PK (CLR2LT)
- GLOBAL INDUSTRIAL Liquid Pink, 4 PK (641370)
- PROVON 1,250 mL Foam Body Wash/Hand Soap/Shampoo Combo Cartridge (8824-03)
- OPS 1000 ml Foam Hand Soap Cartridge (1405-02G)
- San Jamar Hand Soap Dispenser Refills