Shop All Serving Utensils
San Jamar
SCOOP W GUARD LARGE 64-86 OZ
Mfr # SI9000GR
Zoro # G8524871
original price:
$117.99
8% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 to 86 oz
- Material Polycarbonate
- Overall Length 16 1/8 in
- Dishwasher Safe Yes
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SI9000GR
- Zoro # G8524871
- UPC # 759376104354
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length | 16 1/8 in |
Overall Width | 8 3/8 in |
Details
Item | Ice Scoop |
Capacity | 64 to 86 oz |
Material | Polycarbonate |
Dishwasher Safe | Yes |
Color | Blue |
Includes | Guardian Holder with Removable Drainage Cap, Mounting Tools |
Product Type | SCOOP W GUARD LARGE 64-86 OZ |
Standards | NSF Certified |
Description
Ice Scoop, Capacity 64 to 86 oz, Overall Length 16 1/8 in, Overall Width 8 3/8 in, Material Polycarbonate, Dishwasher Safe Yes, Color Blue, Includes Guardian Holder with Removable Drainage Cap, Mounting Tools, Standards NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUTEMP Relay, 24Vac, Gen Purpose (AT0E-2825-5)
- VOLLRATH Arkadia 7 in Non-Stick Aluminum Fry Pan (N7007)
- HAMILTON BEACH 3 qt Black Stoneware Slow Cooker (33231)
- TABLECRAFT Stainless Steel Pasta Tongs, 8.75" (4401)
- SAN JAMAR SCOOP ONLY SMALL 12-16 OZ (SI7500)
- SAN JAMAR Hand Washing Chart (HWWLCTGR)
- SAN JAMAR Ice Scoop and Holder, 6 to 10 oz. (SI5000GR)
- SAN JAMAR SCOOP W GUARD SYSTEM SMALL 12-16 OZ (SI7000)
- SAN JAMAR Scoop Only - 64-86Oz For - Part# Si9500 (SI9500)
- SAN JAMAR Scoop Only - 6-10Oz For - Part# Sjsi5500 (SJSI5500)
- GOOD COOK Meat Chopper Nylon Black (25739)
- San Jamar Serving Utensils