Shop All Serving Utensils
San Jamar
SCOOP ONLY SMALL 12-16 OZ
Mfr # SI7500
Zoro # G4586382
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Capacity 12 to 16 oz
- Overall Length 11 3/4 in
- Dishwasher Safe Yes
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SI7500
- Zoro # G4586382
- UPC # 759376104347
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length | 11 3/4 in |
Overall Width | 4 3/4 in |
Details
Item | Ice Scoop |
Material | Polycarbonate |
Capacity | 12 to 16 oz |
Dishwasher Safe | Yes |
Color | Blue |
Product Type | SCOOP ONLY SMALL 12-16 OZ |
Standards | NSF Certified |
Description
Ice Scoop, Capacity 12 to 16 oz, Overall Length 11 3/4 in, Overall Width 4 3/4 in, Material Polycarbonate, Dishwasher Safe Yes, Color Blue, Standards NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT SWITCH-ROTARY 6POSITION w/KNOB (AE611083)
- DIXIE Spoon, Sp, Plstc, Heavy Med.Wt 100PK (DXESM207)
- BLODGETT Motor 100-115/200-230V, 1/3Hp (32232)
- CONTINENTAL REFRIGERATION Control, Temperature (4-749)
- SAN JAMAR SCOOP ONLY LARGE 64-86 OZ- (SI9500)
- SAN JAMAR SCOOP W GUARD LARGE 64-86 OZ (SI9000GR)
- SAN JAMAR Ice Scoop and Holder, 12 to 16 oz. (SI7000GR)
- SAN JAMAR Ice Scoop and Holder, 6 to 10 oz. (SI5000GR)
- SAN JAMAR Scoop Only - 6-10Oz For - Part# Sjsi5500 (SJSI5500)
- SAN JAMAR Hand Washing Chart (HWWLCTGR)
- CARLISLE FOODSERVICE Handl Pint Bottle Brsh, Poly Bristle, PK12 (4046600)
- San Jamar Serving Utensils