Shop All Food Sanitizers
This Product is Discontinued
San Jamar
Saf Check Quat Measure (Discontinued)
Mfr # SFC1250QT
Zoro # G4303004
This Product is Discontinued
Key Features
- Material Plastic
- Size 6 in x 2 in
- For Use With Saf-Check Rolls
- Includes Rolls, Saf Check
- Dimensions 6 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SFC1250QT
- Zoro # G4303004
- UPC # 759376110324
- Country of Origin China
- Category Food Sanitizers
Dimensions
Size | 6 in x 2 in |
Dimensions | 6 in x 2 in |
Overall Width | 2 in |
Overall Height | 6 in |
Details
Item | Quaternary Tester |
Material | Plastic |
For Use With | Saf-Check Rolls |
Includes | Rolls, Saf Check |
Type | Sanitizing Tool |
Product Type | Quaternary Tester |
Description
Quaternary Tester, Overall Width 2 in, For Use With Saf-Check Rolls, Product Type Quaternary Tester, Overall Height 6 in, Includes Pocket Clip, Replaceable 15 ft Test Strip Roll with Detachable Carabiner, Saf-Check(R), Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.