Shop All Paper Towel Dispensers
San Jamar
Roll Towel Dispenser, Perf, 11 In D, Chrome
Mfr # T451XCGR
Zoro # G1191928
product price: $22.99
/ea
Sold in multiples of 12 for $275.88
Item requires special delivery charges. A $6.67 per item surcharge will be applied.
$275.88
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Dispenser Material Steel
- Color Chrome
- Category Type Paper Towel Roll Dispenser
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # T451XCGR
- Zoro # G1191928
- UPC # 759376138304
- Country of Origin China
- Category Paper Towel Dispensers
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Perforated Roll |
Dispenser Material | Steel |
Color | Chrome |
Category Type | Paper Towel Roll Dispenser |
Material | Steel |
Dispenser Color | Chrome |
Description
Roll Towel Dispenser,Perf,11 In D,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS DUSTPAN 12IN STEEL (BS810)
- PROTEAM Switch Cord w/ Crimps 120V (101714)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Green, Plastic (45892)
- PREPWERX Microfiber Cloth 12x12 Blue Green, PK 12 (132-072015)
- SAN JAMAR Dispenser, Multi Fold Towel, Chrome (SAN T1900XC)
- SAN JAMAR Tear-N-Dry Essence Auto Dispenser, Classic, Black, 11.75x9-1/8x14-7/16 (T8000TBK)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blk (T1100TBK)
- SAN JAMAR Folded Towel Dispenser, 18" x 11-3/4" x 16-1/4" (T1790TBKGR)
- SAN JAMAR Dispenser, Towel , Lever, Black (T990TBK)
- SAN JAMAR Adjustable Center Pull Towel Dispenser, 10.75 x 10.25 x 13.25, Black Pearl (T420TBK)
- SAN JAMAR Paper Towel Dispenser, Hybrid, Electronic, SS (T8370SS)
- San Jamar Paper Towel Dispensers