Shop All Hand Soap & Lotion Dispensers
San Jamar
Rely Hybrid Soap, Summit White Clear
Mfr # SH970WHCL
Zoro # G6286589
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Hygiene Form Gel, Liquid
- Material Plastic
- Series Rely Hybrid
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SH970WHCL
- Zoro # G6286589
- UPC # 759376207802
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 12 in |
Width | 5 1/2 in |
Depth | 4 in |
Overall Depth | 4 in |
Overall Height | 12 in |
Overall Width | 5 1/2 in |
Description
Soap/Sanitizer/Lotion Dispenser, Color Clear/White, Mount Type Wall, Product Type Soap/Sanitizer/Lotion Dispenser, Material Plastic, Series Rely Hybrid, Finish High Gloss, Compatible with Manufacturer Model Number SDT100, Refill Size Not Applicable, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 4 in, Overall Height 12 in, Overall Width 5 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Swing Swing In Top, 16x16x4", Gray, Gray (FG268988GRAY)
- SC JOHNSON Fantastik, DISINFECTANT MULTI-PURPOSE CLEANER LEMON SCENT, 32 OZ SPRAY BOTTLE, 8PK (306388)
- OSBORN Miniature Brush, 1-1/2" (0007575600)
- CHIX Towels & Wipes, Red;White, Box, Cloth, 1; 200 Wipes, 12.25" x 21", Unscented, 200 PK (8230)
- SAN JAMAR Rely Hybrid Soap, Summit Stainless (SH970SS)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Blue (SH900TBL-GR)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Black (SH900TBKGR)
- SAN JAMAR Soap Dispenser, 800ml, Plastic, Blue (S890TBL)
- SAN JAMAR Dispenser, Ocean Soap, Black (SAN S890TBK)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Blk (SHF900TBK)
- RUBBERMAID COMMERCIAL Dispenser Hand Soap Refill, 800mL, , Light Citrus, PK 4 (RCPFG750517)
- San Jamar Hand Soap & Lotion Dispensers