No Product Image Available

San Jamar

Rely EcoLogic SH900REBK Black Hybrid Touchless Soap Sanitizer and Lotion Dispenser


product price: $136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your restaurant hotel or office's hand washing station stocked with this San Jamar Rely EcoLogic touchless dispenser. This dispenser is perfect for dispensing soap sanitizer and lotion! It features a capacity of 900 mL and dispenses approximately 0.5 mL of soap per pump and it can be adjusted from 0.5 mL to 1 mL of soap. This touchless dispenser resorts to manual dispensing when batteries run low batteries sold separately. Compatible with bulk quantities of liquid hand soap sanitizer and lotion this dispenser is a great addition to your business's restrooms kitchen or locker room.The EcoLogic series dispensers are made from over 60% recycled material and feature a bright green ''eco'' logo. They are also shipped in an ecological way helping to reduce paper costs and lowering their carbon footprint. Its plastic construction makes it easy to clean and resists cracking and breaking for extended use. Easily mount this dispenser with adhesive or screws for fast installation and a clean presentation.Overall Dimensions:Width: 5 3/4''Depth: 4 1/4''Height: 12 1/2''Capacity: 900 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.