Shop All Food Sanitizers
This Product is Discontinued
San Jamar
Quaternary Tester Strips, PK2 (Discontinued)
Mfr # SFCROLLQTGR
Zoro # G3030763
This Product is Discontinued
Key Features
- Material Paper
- Dimensions 1 1/2 in x 1/4 in
- For Use With Saf Check Rolls
- Includes (2) 15 ft test strip rolls
- Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SFCROLLQTGR
- Zoro # G3030763
- UPC # 759376110294
- Country of Origin United States
- Category Food Sanitizers
Dimensions
Dimensions | 1 1/2 in x 1/4 in |
Diameter | 1 1/2 in |
Overall Height | 1/4 in |
Details
Item | Quaternary Test Strips |
Material | Paper |
For Use With | Saf Check Rolls |
Includes | (2) 15 ft test strip rolls |
Type | Strips |
Product Type | Quaternary Test Strips |
Description
Quaternary Test Strips, For Use With Saf Check Rolls, Product Type Quaternary Test Strips, Diameter 1 1/2 in, Overall Height 1/4 in, Includes Pocket Clip, Replaceable 15 ft Test Strip Roll with Detachable Carabiner, Saf-Check(R), Material Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.