Shop All General Purpose Gloves
San Jamar
PVC Black One Size Fits Most 18'' Gloves with Jersey Lining, 12PK
Mfr # 167887
Zoro # G311583893
product price: $140.99
/pk 12, $11.75/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 167887
- Zoro # G311583893
- Country of Origin United States
- Category General Purpose Gloves
Description
Ideal for any dishwashing or cleaning application these 18'' PVC gloves keep hands protected comfortable and dry. Reaching up to users' elbows these gloves prevent scalding dishwater and potent sanitizing chemicals from coming in contact with the skin while scrubbing pots and pans or removing them from the dishwasher. For increased versatility a one-size design fits most users.The glove's integrated cotton lining adds exceptional comfort while a waterproof PVC material also offers chemical oil and heat resistance up to 185 degrees Fahrenheit. A textured grip ensures reliable handling even after hours of continual use unlike similar gloves that become slick with increased exposure to water and soap. These gloves are also ideal for standard kitchen cleaning as well as scrubbing floor mats and kitchen appliances providing your facility with the right tools for the job every time.Overall Dimensions:Length: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- TRI STAR Cut-Resistant Sleeve, Cut Level A8, 18" L (TSG-298)
- DEWALT DEWALT DPG217 SecureFit(TM) General Utility Work Glove (DPG217M)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (2065-M (8))
- MCR SAFETY Ultra Tech Tactile Dexterity Work Gloves, White/Gray, Large, Pair, PK12, 12PK (9696L)
- ANSELL VF, Glove, Sz10,784RK3, PR (11819VP)
- MCR SAFETY Knit Gloves, XL, Gray, PVC Material, PK12 (9676XLM)
- MAGID MultiMaster PVC Dotted Jersey Gloves, 12PK (T92P)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650MM)
- SPONTEX GLOVE BLUETTES NEO S (17005)
- RINGERS GLOVES Gloves® Extrication Hybrid, Large (337-10)
- San Jamar General Purpose Gloves