Shop All Paper Towel Dispensers
San Jamar
Ppr Towel Dispenser, Hybrid, Elctrnc, Wt/Clear
Mfr # T8370WHCL
Zoro # G9410200
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Electronic Roll
- Color White Clear
- Automatic/Manual Automatic/Manual
- Category Type Paper Towel Roll Dispenser
- Hands Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # T8370WHCL
- Zoro # G9410200
- UPC # 759376212929
- Country of Origin China
- Category Paper Towel Dispensers
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Electronic Roll |
Color | White Clear |
Automatic/Manual | Automatic/Manual |
Category Type | Paper Towel Roll Dispenser |
Hands Free | Yes |
Dispenser Color | White Clear |
Description
Ppr Towel Dspnsr,Hybrid,Elctrnc,Wt/Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 23.7 fl oz (700 mL) ADX-7 Dispenser Antibacterial Hand Soap Refill 4 PK (GOJ871204CT)
- MOEN Arlys BL Single Post Paper Holder RT PKG (Y5709BL)
- PIG Sorbents, 2 gal, 16 3/4 in x 22 in, Universal, Blue, Polyester, Polypropylene (25821)
- HYGENALL HEXOFF 1 gal. Foam Hand Soap Cartridge (HXFHW8001G)
- SAN JAMAR Towel Dispenser, Fusion Multifold/C-Fold, Blue (T1755TBL)
- SAN JAMAR Towel Dispenser, Hands-Free, Classic, Black (T7400TBK)
- SAN JAMAR 12-15/16" Dispenser, Lever Roll, Black (SAN T1190TBK)
- SAN JAMAR Simplicity Mechanical Roll Dispenser, 12.375x9.5x14.625, Black (T7490TBK)
- SAN JAMAR Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black (T1300TBK)
- SAN JAMAR DISPENSER, TEAR/DRY, BK (SJMT8000TBK)
- GEORGIA-PACIFIC Towel Dispenser, Push Paddle, 12-3/4"x10-1/2"x14-1/4", BK (GPC54338A)
- San Jamar Paper Towel Dispensers