Shop All Paper Towel Dispensers
San Jamar
Paper Towel Dispenser, Hybrid, Electronic, SS
Mfr # T8370SS
Zoro # G9410252
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Electronic Roll
- Color Stainless Steel Look
- Automatic/Manual Automatic/Manual
- Category Type Paper Towel Roll Dispenser
- Hands Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # T8370SS
- Zoro # G9410252
- UPC # 759376212912
- Country of Origin China
- Category Paper Towel Dispensers
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Electronic Roll |
Color | Stainless Steel Look |
Automatic/Manual | Automatic/Manual |
Category Type | Paper Towel Roll Dispenser |
Hands Free | Yes |
Dispenser Color | Stainless Steel Look |
Description
Paper Towel Dspnsr,Hybrid,Electronic,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIT ORGANIC 1 Gal. Fit Produce Wash (082854511128)
- RUBBERMAID 60" Slide On Wet Mop Handle, Gray, Aluminum (FGH126000000)
- BLACK SWAN Acid Brushes - Wooden Handle #7 (11055)
- DAYTON Portable Dryer, 10 ft, 300 (61HL68)
- SAN JAMAR Dispenser, Singlefold Towel, White (SAN T1800WH)
- SAN JAMAR Dispenser, f/Ultrafold Towels, 11-1/2"x6"x11-1/2", Black/Pearl (SJMT1750TBK)
- SAN JAMAR Countertop Folded Towel Dispenser, Plastic, Black Pearl, 11x4.375x7 (SAN T1720TBK)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blk (T1100TBK)
- SAN JAMAR 11-1/2" W, Dispenser, Lever Roll, Black (T850TBK)
- SAN JAMAR Towel Dispenser, Touchless, 12-2/5"x9-1/2"x14-3/5", BK (SJMT7400TBK)
- SIMPLEHUMAN Wall Mount Paper Towel Holder, Stainless Steel (KT1024)
- San Jamar Paper Towel Dispensers