Shop All Oven Mitts & Pot Holders
San Jamar
Pan Grabber, Terry Cloth, PK12
Mfr # 823TPH
Zoro # G2328002
product price: $69.69
/pk 12, $5.81/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Color Tan
- Maximum Temperature 500 Degrees F
- Overall Length 5 1/4 in
- Product Type Pot Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 823TPH
- Zoro # G2328002
- UPC # 724215003143
- Country of Origin Pakistan
- Category Oven Mitts & Pot Holders
Dimensions
Overall Length | 5 1/4 in |
Details
Item | Pot Holder |
Material | Cotton |
Color | Tan |
Maximum Temperature | 500 Degrees F |
Product Type | Pot Holder |
Description
Pot Holder, Product Type Pot Holder, Color Tan, Material Cotton, Maximum Temperature 500 Degrees F, Overall Length 5 1/4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ROUNDUP Sprocket 25B18 5/16" Bore Kit (7001652)
- GE Dishwasher, Upper Rack, Roller and Axles (22-WD35X20994)
- SOUTHBEND Broiler Ceramic (P4771)
- AVANTI Avanti Built-In DishWasher, Stainless Steel (DWF24V3S)
- SAN JAMAR Oyster Shucking Glove, Natural Rubber, PR (1000)
- SAN JAMAR 17 in Neoprene Oven Mitt (UCMX17BK)
- SAN JAMAR Oven Mitt, Neoprene, Black (UCMX15BK)
- SAN JAMAR Knit Glove, 400F Cap, Hvy Dty Terry, PR (ML5000)
- SAN JAMAR Silicone Oven Mitts, 400 deg F, 17", PR (801SG17)
- SAN JAMAR Rnd Heavy Duty, Terry Pot Holder, 8", PK12 (813RPH)
- CAROLINES TREASURES Carolines Treasures BB1012-BL-BN-PTHD Deer Faux Burlap & Brown Pair of Pot Holders; 7.5 x 3 x 7.5 in. (BB1012-BL-BN-PTHD)
- San Jamar Oven Mitts & Pot Holders