Shop All Toilet Paper Dispensers & Holders
San Jamar
Oceans Reserva Jumbo Tissue Dispenser w/Stub, 16.75x5.5x12.25, Black
Mfr # SAN R3090TBK
Zoro # G4068633
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Dispenser Material Plastic
- Color Black
- For Max. Roll Dia. 10.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SAN R3090TBK
- Zoro # G4068633
- UPC # 759376136300
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 10.25" |
Depth | 5.5" |
Width | 16.75" |
Height | 12.25" |
Dispenser Width | 4.92 in |
Dispenser Depth | 1.97 in |
Dispenser Height | 2.13 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Dispenser Material | Plastic |
Color | Black |
For Use With | Most Toilet Tissue Dispensers |
Capacity | Holds One 9" to 10.25" Roll Plus Stub Roll |
Description
San Jamar® Oceans Reserva Jumbo Tissue Dispenser w/Stub, 16-3/4x5-1/2x12-1/4, Black Pearl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 800 mL Personal Soaps Refill, 4 PK (FG750517)
- FIRE GONE Countertop Display, 6 Can (FG6-067-106)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Green, Aluminum/Plastic (48LY90)
- HERITAGE 56 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Natural, 200 PK (Z8648VN R01)
- SAN JAMAR Single JBT Tissue Dispenser, Oceans, 10 1/4 x 5 5/8 x 12, Black Pearl (R2090TBK)
- SAN JAMAR Waffle Key For Oceans Dispensers (N16)
- SAN JAMAR Tissue Dispenser, 2-Roll, 7-1/2"x7"x12-3/4", Black/Pearl (SJMR3500TBK)
- SAN JAMAR Twin 9" Jbt, 3.25 Core White Clear (R4070WHCL)
- SAN JAMAR Toilet Paper Dispenser, Single, 9", Jumbo (SAN R2000TBK)
- SAN JAMAR Dispenser - Toilet Paper (R2000TBK)
- BESTCARE Toilet Paper Holder, White, SS, 9-1/16" L (WH1845B)
- San Jamar Toilet Paper Dispensers & Holders