Shop All Chemical Resistant Gloves
San Jamar
Nitrile Green Large 19'' 25 Mil Gloves
Mfr # 16719NUL
Zoro # G811583874
product price: $27.25
/pr
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 16719NUL
- Zoro # G811583874
- Country of Origin United States
- Category Chemical Resistant Gloves
Description
Don't allow dish water to splatter or drip onto your sleeves and definitely don't burn yourself while washing dishes! This pair of 19'' pot and sink gloves from San Jamar is the lifesaver you and your hands need. Reaching up to the elbows these gloves are highly protective tough and yet flexible. They're made with 25 mil thick nitrile rubber too so you know you're getting a quality product. Plus they're USDA accepted! Elbow Length : Reaching up to your elbows these gloves help to keep scalding dishwater and potent sanitizing chemicals off of your skin. These gloves allow you to scrub at those pots and pans with burnton food without destroying the skin on your hands! Tough & Flexible : Made of super tough flexible and extremely heatresistant nitrile rubber these gloves are 25 mil. Thick and have an added protection of up to 185 degrees Fahrenheit during dish washing. USDA Accepted : They are also ideal for standard kitchen cleaning and are perfect for scrubbing floor mats and kitchen appliances. Any commercial kitchen or catering service would benefit greatly from these USDA accepted gloves. Large size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Lineman Gloves, Class 0, Black, Sz 8-1/2, PR (E011B/8H)
- ACCUFORM Safety First Sign, 10" H, 14" W, Plastic, Rectangle, English, MGNF981VP (MGNF981VP)
- HONEYWELL NORTH Lens Covers, PK25 (702028-H5)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, L, PR (305L-09)
- SAN JAMAR Glove, Dish/Pot, 19", Sm, Pr For - Part# Sj19Nu-S Pr (SJ19NU-S)
- SAN JAMAR Disposable Dishwashing Gloves, Nitrile, Green, L, 1 PR (19NU-L)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# Sjt1217 (SJT1217)
- SAN JAMAR 12" Chemical Resistant Gloves, Latex, M, 12PK (620-M)
- SAN JAMAR Rubber Glove - 17"Pair (sajT1217)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# T1217 (T1217)
- ANSELL 24" Chemical Resistant Gloves, PVC, 9, 1 PR (23-201)
- San Jamar Gloves & Hand Protection