Shop All Chemical Resistant Gloves
San Jamar
Nitrile Green Large 13'' 15 Mil Gloves with Flock Lining, 24PK
Mfr # 16713NUL
Zoro # G811583768
product price: $73.59
/pk 24, $3.07/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 16713NUL
- Zoro # G811583768
- Country of Origin United States
- Category Chemical Resistant Gloves
Description
Protect your staff and your bottom line with these large-sized 13'' nitrile flock-lined kitchen gloves. Not only are kitchen-related injuries painful for those involved but they can be extremely expensive costing thousands in medical insurance and hidden costs such as food contamination and loss of customer goodwill. Decrease the number of cuts burns and other accidents with these cost-effective nitrile rubber gloves!Intended for dish and food handling these gloves constructed of nitrile rubber with a cotton flock-lined interior feature an embossed grip for added control. They provide heat protection up to 195 degrees Fahrenheit 91 degrees Celsius. These extremely durable and flexible gloves are ideal for use in any kitchen or for dishwashing applications.Overall Dimensions:Length: 13''Thickness: 15 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-14W)
- NOTRAX 5 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0035BL)
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- PFANNER Protos Integral ARBORIST Helmet - Olive (23701)
- SAN JAMAR Disposable Dishwashing Gloves, Nitrile, Green, L, 1 PR (19NU-L)
- SAN JAMAR Rubber Glove - 17"Pair (sajT1217)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# T1217 (T1217)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# Sjt1217 (SJT1217)
- SAN JAMAR Glove, Dish/Pot, 19", Sm, Pr For - Part# Sj19Nu-S Pr (SJ19NU-S)
- SAN JAMAR 12" Chemical Resistant Gloves, Latex, M, 12PK (620-M)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-435)
- San Jamar Gloves & Hand Protection