Shop All Oven Mitts & Pot Holders
San Jamar
Neoprene Oven Mitt, Upto 500 deg F, 17", PR
Mfr # 6786RMT-XL
Zoro # G5040975
product price: $61.69
/pr
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 17 in
- Maximum Temperature 500 Degrees F
- Product Type Oven Mitt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 6786RMT-XL
- Zoro # G5040975
- UPC # 724215019441
- Country of Origin United States
- Category Oven Mitts & Pot Holders
Dimensions
Overall Length | 17 in |
Details
Item | Oven Mitt |
Color | Black |
Maximum Temperature | 500 Degrees F |
Product Type | Oven Mitt |
Description
Oven Mitt, Product Type Oven Mitt, Color Black, Material Neoprene, Maximum Temperature 500 Degrees F, Overall Length 17 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAN HOLTENS Van Holten's Large Dill Pickle Individually Packed In A Pouch, PK12 (412D)
- NESCO Roaster Oven 6Qt Wht (4816-14)
- HOUSE-AUTRY MILLS Stone Ground White Grits 24 oz., PK6 (20073484600206)
- STAR 875 Watts Element (2N-05-GR-0001)
- SAN JAMAR Oven Mitt, Terrys Hvy Dty, 500F Cap, 17", PR (817TM)
- SAN JAMAR 17 in Neoprene Oven Mitt (UCMX17BK)
- SAN JAMAR Oven Mitts, Silicone, 400F Cap, 13", PR (801SG13)
- SAN JAMAR Handle Holder, Silicone, Black, PK4 (806SHH-BK)
- SAN JAMAR Knit Glove, 400F Cap, Hvy Dty Terry, PR (ML5000)
- SAN JAMAR 15 in Bestguard Oven Mitt, PR (800FG15-BK)
- CAROLINES TREASURES Poodle Pair of Pot Holders, 7.5 x 3 x 7.5 in. (CK1106PTHD)
- San Jamar Oven Mitts & Pot Holders