Shop All Heat Resistant Gloves
San Jamar
ML5000 Hot Mill Knit Gloves
Mfr # 167ML5000
Zoro # G711899167
product price: $20.55
/pr
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 167ML5000
- Zoro # G711899167
- Country of Origin China
- Category Heat Resistant Gloves
Description
Protect your hands from hot pots and pans with these San Jamar ML5000 Hot Mill knit gloves. Made from heavy duty cotton with durable Kevlar stitching these knit gloves are made to provide the ultimate protection from temperatures up to 400 degrees Fahrenheit for up to 15 seconds. In addition these knit gloves feature Neoprene dots that provide excellent grip to add additional slip protection when handling hot pots and pans.Perfect for any conventional kitchen or catering service these gloves give you the extra flexibility that traditional oven mitts can't because of their 5-finger design. Don't miss out on this easily overlooked item that can vastly improve your cooks' culinary performance! One size fits most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032830)
- LACROSSE NMT Alpha Range 14" Black 5.0mm NMT, PR (248311-14)
- EDWARDS SIGNALING Remote Test Station, Keyed, H 3 x L 2 In (SD-TRK4)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, M, 12PK (34-824/M)
- ANSELL ActivArmr Cut-Resistant, Arc Flash, FR Gloves, HRC 2, ANSI A4, Green/Black, Size Large, 1 Pair (80-813)
- NATIONAL SAFETY APPAREL Heat Resist Mittens, Ylw, PBI/Kevlar, PR (M25PBLW11001)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Ylw, L, PR (G43RTRF01012)
- CONDOR Heat Resistant Gloves, White, Men's L, PR (6AJ18)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, Goat Grain Leather, L, PR (12-3265-60-L)
- ALLPOINTS 20" Steam Glove Lg (181624)
- SHOWA Arc Flash Gloves, Neoprene, XL, Blk/Gray, PR (240-10)
- San Jamar Gloves & Hand Protection