Shop All Paper Towel Dispensers
San Jamar
Mini C-Fold/Multifold Towel Dispenser, 11.13 x 3.88 x 7.88, Chrome
Mfr # T1950XC
Zoro # G102694753
$71.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Folded Towel Dispenser
- Dispenser Material Metal
- Color Chrome
- Dispenser Capacity 250 Multifold; 150 C-Fold
- Dispenser Height 11.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # T1950XC
- Zoro # G102694753
- UPC # 759376138403
- Country of Origin Taiwan, Province of China
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 11.18 in |
Depth | 3.88" |
Dispenser Depth | 3.88 in |
Width | 11.13 in |
Height | 7.88" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Folded Towel Dispenser |
Dispenser Material | Metal |
Color | Chrome |
Dispenser Capacity | 250 Multifold; 150 C-Fold |
Includes | (1) Key |
Weight | 3.55 lbs |
Finish | Satin |
Type | Folded Towel Dispenser |
Capacity | 250 Multifold; 150 C-Fold |
For Use With | Folded Towels |
Description
Our Mini C–Fold/Multifold Towel Dispenser has a compact footprint and versatile design allowing operators to choose which folded towel to use. This durable dispenser has a standard key lock to prevent towel theft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM HEPA Filter Housing, 2 HEPA Cartridges (834333)
- CARRAND Microfiber Cloth Wipe 16" x 18", Yellow, Gray (45606AS)
- TECHSPRAY Cleaning Wipes, White, Poly Wrapped, Cotton Woven, 100 Wipes, 6 in x 6 in (2357-100)
- BRUSKE PRODUCTS 23" Blue flagged floor brush, 60" bolt-on wood handle (2134-CW)
- SAN JAMAR Smart System w/iQ Sensor Towel Dispenser, 11.75x9x15.5, Black Pearl (SAN T1400TBK)
- SAN JAMAR CFold/Multifold Roll, Towel Dispenser, Chr (T1950XC)
- SAN JAMAR Paper Towel Dispenser, Hybrid, Electrnc, Bk/SS (T8370BKSS)
- SAN JAMAR Towl Dspnsr, Multifld/C-Fold, Clssic, Black (T1700TBK)
- SAN JAMAR Tear-N-Dry Touchless Roll Towel Dispenser, Black/Silver (T1370BKSS)
- SAN JAMAR Paper Towel Dispenser, Hybrid, Electronic, SS (T8370SS)
- RENOWN 7.5 in. Black Series Mechanical Paper Towel Dispenser (REN05174-WB)
- San Jamar Paper Towel Dispensers