Shop All Paper Towel Dispensers
San Jamar
Metal Front Cabinet Towel, Combo, Chrome
Mfr # T1905XC
Zoro # G4570329
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold
- Dispenser Material Metal, Plastic
- Color Chrome
- Automatic/Manual Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # T1905XC
- Zoro # G4570329
- UPC # 759376123607
- Country of Origin Taiwan, Province of China
- Category Paper Towel Dispensers
Dimensions
Height | 14.5" |
Width | 11.63" |
Depth | 5" |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold |
Dispenser Material | Metal, Plastic |
Color | Chrome |
Automatic/Manual | Manual |
Material | Metal, Plastic |
Hands Free | Yes |
Category Type | Folded Paper Towel Dispenser |
Includes | (1) Key |
For Use With | Folded Towels |
Type | Folded Towel Dispenser |
Dispenser Color | Chrome |
Capacity | 500 Multifold; 300 C-Fold |
Description
Metal Front Cabinet Towel,Combo,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS D'Gel(R), Solvent Degreaser Wipes, Orange (61244)
- KRAFT TOOL Flat Wire Texture Broom, 48", 1" Spacing (CC198-1)
- ZOUT No Scent Laundry Stain Remover Liquid 12 oz (37816)
- ALLPOINTS Broom-Lobby (Toy) (1591209)
- SAN JAMAR Dispenser, f/11"W Towel Roll, 13-1/4"x4-5/8"x2-7/8", Chrome (SJMT451XC)
- SAN JAMAR Folded Towel Dispenser, 18" x 11-3/4" x 16-1/4" (T1790TBKGR)
- SAN JAMAR 11-1/2" W, Dispenser, Lever Roll, Black (T850TBK)
- SAN JAMAR Dispenser, C-Fold, Towel, Black Pearl (SAN T1755TBK)
- SAN JAMAR Ultrafold Multifold/C-Fold Towel Dispenser, Oceans, 11.75 x 6.25 x 18, Transparent Black Pearl (T1790TBK)
- SAN JAMAR Smart Essence Electronic Roll Towel Dispenser, 14.4hx11.8wx9.1d, Black (SAN T8400TBK)
- BOBRICK Dispenser, Towel (Small) (B-2621)
- San Jamar Paper Towel Dispensers