Shop All Toilet Paper Dispensers & Holders
San Jamar
Locking Toilet, Tissue Dispenser, Chrome
Mfr # R200XC
Zoro # G5041596
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Steel
- Color Chrome
- Product Series Toilet Tissue Dispenser
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # R200XC
- Zoro # G5041596
- UPC # 759376121405
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 3 in |
Dispenser Height | 6.2 in |
Dispenser Depth | 3.39 in |
Core Dia. | 1-1/2" |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Steel |
Color | Chrome |
Product Series | Toilet Tissue Dispenser |
Finish | Chrome |
Features | Lockable |
Description
Locking Toilet,Tissue Dispenser,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARKLE Liquid Glass Cleaner, Unscented, Trigger Spray Bottle (20345)
- RUBBERMAID 9 gal Bisque Plastic Open Top Trash Can (2806-TP-BISQU)
- DIVERSEY ekcoscreen Urinal Screen, Citrus, PK12 (EKS-13C-12)
- CONDOR Sorbents, 14 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP96)
- SAN JAMAR Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome (SJMR200XC)
- SAN JAMAR Toilet Tissue Dispenser, Vertical, Black (R3590TBKGR)
- SAN JAMAR Toilet Paper Dispenser, Single, 9", Jumbo (SAN R2000TBK)
- SAN JAMAR Single JBT Tissue Dispenser, Oceans, 10 1/4 x 5 5/8 x 12, Black Pearl (R2090TBK)
- SAN JAMAR Locking Toilet Tissue Dispenser, 12 3/8 x 4 1/2 x 2 3/4, Chrome (R260XC)
- SAN JAMAR Quantum 12"-13" JBT Dispenser, Classic, 22 x 5 7/8 x 16.5, Black Pearl (R6500TBK)
- DELTA Zura Tissue Holder (774500-CZ)
- San Jamar Toilet Paper Dispensers & Holders