Shop All Toilet Paper Dispensers & Holders
San Jamar
Locking Toilet Tissue Dispenser, 6 x 4 1/2 x 2 3/4, Chrome
Mfr # R200XC
Zoro # G302683397
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Standard
- Dispenser Material Steel
- Color Chrome
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # R200XC
- Zoro # G302683397
- UPC # 759376121405
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 6" |
Height | 2.75" |
Depth | 4.5" |
Dispenser Depth | 4 1/2 in |
Dispenser Width | 6 in |
Dispenser Height | 2 3/4 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Standard |
Dispenser Material | Steel |
Color | Chrome |
Finish | Chrome |
Capacity | Holds One Standard 1.5" Roll |
Features | Holds One Roll |
Description
Tension springs prevent wasteful, free rolling of tissue. 20-gauge steel construction with anti-theft lock. Holds standard 1 1/2" core toilet tissue rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sorbents, 76 gal, 3 ft x 150 ft, Oil, Yellow, Polyester, Polypropylene (C-RL38150DD)
- HANG TAG WITH SUCTION CUP Hang Tag, Air Freshener 72 Cb, PK12 (HTSC)
- BOARDWALK Neutral Floor Cleaner Concentrate, Lemon Scent, 1 gal Bottle, PK4 (570600-41ESSN)
- BRONCO 55 gal Round Trash Can, Black (84105514)
- SAN JAMAR Tissue Dispenser, 9 - 10-1/2 In Rolls, Blk (R3090TBK)
- SAN JAMAR Dispnsr, Jbt, Single 12", Classic, Black (R6000TBK)
- SAN JAMAR San Jamar SAN R3600TBK Versa-Twin Tissue Toilet Tissue Dispenser - Black Pearl (SAN R3600TBK)
- SAN JAMAR Dispnsr, Jbt, Single 9", Classic, Black (R2000TBK)
- SAN JAMAR Dispenser, Toilet Tissue, Dbl For - Part# Sjr3600Tbk (SJR3600TBK)
- SAN JAMAR 9" Twin Roll Bath Tissue Dispenser, 12"x19"x5-1/4", Black (SJMR4090TBK)
- SPEAKMAN Lucid Double Post Paper Holder - MB (SA-3110-MB)
- San Jamar Toilet Paper Dispensers & Holders